18/4 FPLP Plenum Non-Shielded Fire Alarm Cable
Item #:
205029
Cat #:
818040604
UPC:
029892383534
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.
Overview
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 029892383534, 818040604
Specifications
Color: | Red |
Gauge: | 18 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Conductors: | 4 |
Shielding: | Unshielded |
Stranding: | Solid |
Color: | Red |
Volts AC: | 300 |
Material: | Copper |
Conductors: | 4 |
Stranding: | Solid |
Gauge: | 18 |
Length: | 1000 ft |
Jacket: | Plenum |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)