Manual Motor Starter, Push Button, 3PH, 600V, NEMA M-0

Item #: 205005

Cat #: CR1062R3AAP2000

UPC: 783166584606

Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Starter, Push Button, 3-Phase, 600 Volt, Nema 1 Enclosure, NEMA Size M-0

Overview

Manual Motor Starter, Push Button, 3-Phase, 600 Volt, Nema 1 Enclosure, NEMA Size M-0
Also known as: 783166584606, CR1062R3AAP2000

Specifications

Phase: 3
Family / Style: CR106
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Manual Motor Starter, Pushbutton
Volts AC: 600
Phase: 3
Mounting: Surface
Type: Manual Motor Starter, Pushbutton
Family / Style: CR106
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)