DIN RAIL- 35MM WIDE X 1 METER LONG

Item #: 204992

Cat #: CLXR35

UPC: 783166580547

Sign In or Register to view pricing and more.
Documents & Guides
IEC Power Devices. 700 Line Accessories. Din Rail- 35mm Wide X 1 Meter Long.

Overview

IEC Power Devices. 700 Line Accessories. Din Rail- 35mm Wide X 1 Meter Long.
Also known as: 783166580547, CLXR35

Specifications

Length: 1 m
Width: 35 mm
Material: Steel
Length: 1 m
Material: Steel
Width: 35 mm

Customer Reviews

No reviews for this product
(0)