Industrial Strip, Tandem, 4', 1-Lamp, T8, 120/277V, 32W

Item #: 204977

Cat #: TUNS-1-32-MVOLT-GEB10IS

UPC: 745980857601

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, Tandem, 4 ft, 1-Lamp, T8, 120/277 Volt, 32 Watt, T8 Electronic Ballast

Overview

Industrial Strip, Tandem, 4 ft, 1-Lamp, T8, 120/277 Volt, 32 Watt, T8 Electronic Ballast
Also known as: 745980857601, TUNS-1-32-MVOLT-GEB10IS

Specifications

Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Type: 1-Lamp
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120, 277
Type: 1-Lamp

Customer Reviews

No reviews for this product
(0)