FBO24835 15/CS 1/SKU

Item #: 204971

Cat #: FBO24/835

UPC: 046135218750

Sign In or Register to view pricing and more.
24W, 16.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 1 5/8" leg spacing, 3500K color temperature rare earth phosphor, 82 CRI, suitable for IS or RS operation *Sylvania Part # 21875* *** Not for Sale in Vermont due to State Regulations ***

Overview

24W, 16.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 1 5/8" leg spacing, 3500K color temperature rare earth phosphor, 82 CRI, suitable for IS or RS operation *Sylvania Part # 21875* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135218750, FBO24/835

Specifications

Wattage: 24
Type: Instant Start, Rapid Start
Lumens: 1925
Color Rendering Index (CRI): 82
Shape: T8-1-5/8 (U-Bend)
Color Temperature: 3500 (Neutral White)
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 24
Lumens: 1925
Shape: T8-1-5/8 (U-Bend)
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)