LED Wallpack, Selectable Watt/Lumen/CCT, 120-277V, Dimmable

Item #: 2049656

Cat #: WALPAKC6A/S120UNVD8SC2/T4/BZ/P

UPC: 046135627262

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Selectable Watt: 75/95/120, Selectable Lumen: 10500/13300/16800 Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Type IV Distribution, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62726* *Sylvania Part # 62726*

Overview

LED Wallpack, Selectable Watt: 75/95/120, Selectable Lumen: 10500/13300/16800 Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Type IV Distribution, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62726* *Sylvania Part # 62726*
Also known as: 046135627262, WALPAKC6A/S120UNVD8SC2/T4/BZ/P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Mounting: Wall
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Wall
Light Technology: LED
Color: Bronze
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)