C-2000, GE Pushbuttons, 22mm Lamp Blocks - Base Mount

Item #: 204936

Cat #: P9PDNVL

UPC: 017018870808

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Accessories DNVL LIGHT SOURCE DIRECT VOLTAGE+BULB 130V-2W

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Accessories DNVL LIGHT SOURCE DIRECT VOLTAGE+BULB 130V-2W
Also known as: 017018870808, P9PDNVL

Specifications

Type: Pilot Device, Power Supply, Incandescent
Size: 22.5 mm
Volts AC: 130
Type: Pilot Device, Power Supply, Incandescent
Volts AC: 130
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)