Splice, Vinyl Insulated, Color Coded, Wire Range: 6, Length: 1.80

Item #: 204918

Cat #: 44940-B5

UPC: 783669443561

Sign In or Register to view pricing and more.
Documents & Guides
Butt Splice, Conductor Size 6, Vinyl Insulated, Bag of 5

Overview

Butt Splice, Conductor Size 6, Vinyl Insulated, Bag of 5
Also known as: 783669443561, 44940-B5

Specifications

Material: Vinyl
Diameter: 0.440 in
Length: 1.800 in
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Vinyl
Length: 1.800 in
Allowable Gauge Range: 6
Diameter: 0.440 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)