*NO LONGER MADE*

Item #: 204882

Cat #: FC6T9/COOL-WHITE-PLUS-12PK

UPC: 046677249823

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Circline Lamp, 20W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 800, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 24982-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Circline Lamp, 20W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 800, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 24982-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046677249823, FC6T9/COOL-WHITE-PLUS-12PK

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Lumens: 800
Wattage: 20
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 4100 (Cool White)
Lumens: 800
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Color Rendering Index (CRI): 59
Wattage: 20
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)