This product may not be available in all locations.
![Fuse Plug, for 1492-J3 Type Fuse Holder Fuse Plug, for 1492-J3 Type Fuse Holder](https://rexel-cdn.com/products/image.jpg?i=A709198F-EC9F-4496-9860-2D97B6270CD6&f=420)
Fuse Plug, for 1492-J3 Type Fuse Holder
Item #: 20488
Cat #: 1492-FPK2
UPC: 611320871838
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Plug, for 1492-J3 Type Fuse Holder, 20 in a Package
Overview
Fuse Plug, for 1492-J3 Type Fuse Holder, 20 in a Package
Also known as: 611320871838, 1492-FPK2
Specifications
Family / Style: | 1492 |
Volts DC: | 600 |
Color: | Black |
Amps: | 20 |
Poles: | 1 |
Mounting: | Plug |
Volts AC: | 600 |
Family / Style: | 1492 |
Color: | Black |
Poles: | 1 |
Volts AC: | 600 |
Volts DC: | 600 |
Amps: | 20 |
Mounting: | Plug |
Customer Reviews
No reviews for this product
(0)