This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Contact Block, 1 Normally Open, Green Plunger, IP10 Back-Of-Hand
Overview
Pilot Device, Contact Block, 1 Normally Open, Green Plunger, IP10 Back-Of-Hand
Also known as: 783166289471, CR104PXC1
Specifications
Type: | Pilot Device, Contact Block |
Amps: | 10 |
Color: | Green |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 600 |
Mounting: | Back |
IP/NEMA Rating: | IP10 |
Type: | Pilot Device, Contact Block |
Color: | Green |
Family / Style: | CR104 |
Mounting: | Back |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 600 |
IP/NEMA Rating: | IP10 |
Customer Reviews
No reviews for this product
(0)