UTP Patch Cord, Category 5e, Off-White, 10 Ft.

Item #: 204864

Cat #: NK5EPC10Y

UPC: 074983055074

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 10 Foot, Off-White

Overview

Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 10 Foot, Off-White
Also known as: 074983055074, NK5EPC10Y

Specifications

Gauge: 24
Material: Copper
Color: White
Length: 10 ft
Shielding: Unshielded
Gauge: 24
Color: White
Shielding: Unshielded
Material: Copper
Length: 10 ft

Customer Reviews

No reviews for this product
(0)