JIC Enclosure, Continuous Hinge Cover, NEMA 12, 12 x 12 x 6", Steel with Gray Finish

Item #: 204843

Cat #: 12126-12CHC

UPC: 782051700220

Sign In or Register to view pricing and more.
Documents & Guides
JIC Enclosure, Continuous Hinge Cover, NEMA 12, 12 x 12 x 6 Inch, Steel with Gray Finish

Overview

JIC Enclosure, Continuous Hinge Cover, NEMA 12, 12 x 12 x 6 Inch, Steel with Gray Finish
B-Line JIC Continuous Hinge Cover Enclosures are UL Listed and conforms to NEMA 12/13 standards. Covers include oil resistant gasket and ground stud. External mounting feet are provided for secure wall mounting.
Also known as: 782051700220, 12126-12CHC

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 12
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)