Manual Starter, 1P, Toggle Switch, NEMA 1, 1HP, Non-Reversing

Item #: 204839

Cat #: CR101Y1

UPC: 783166268223

Documents & Guides
Manual Starter, 1-Pole, NEMA 1 Enclosure, Toggle Switch Operator, Non-Reversing, 1 Horse Power at 230 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manual Starter, 1-Pole, NEMA 1 Enclosure, Toggle Switch Operator, Non-Reversing, 1 Horse Power at 230 Volt
Cr101 Manual Motor-starting switches are designed for use with self-protected 1Ph & 3Ph motors, ON/OFF applications where overload protection is not required. 2HP//240Vac
Also known as: 783166268223, CR101Y1

Specifications

Horsepower: 1
Type: Manual Starter
Family / Style: CR101
Volts AC: 230
IP/NEMA Rating: NEMA 1
Poles: 1
Horsepower: 1
Family / Style: CR101
IP/NEMA Rating: NEMA 1
Type: Manual Starter
Volts AC: 230
Poles: 1

Customer Reviews

No reviews for this product
(0)