This product has been discontinued.
Incandescent Lamp, 75W, 120V, BR30, Medium Base
Item #: 204822
Cat #: 75BR30/AGRO-6/1
UPC: 046677249052
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 75W, 120V, BR30, Base: Medium Screw, Lumens: 700 Philips Part # 24905-2
Overview
Incandescent Lamp, 75W, 120V, BR30, Base: Medium Screw, Lumens: 700 Philips Part # 24905-2
Also known as: 046677249052, 75BR30/AGRO-6/1
Specifications
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Wattage: | 75 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 700 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 75 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Lumens: | 700 |
Customer Reviews
No reviews for this product
(0)