2" PVC 22-1/2° Elbow, 24" Radius, Schedule 80, Gray, Bell End
Item #: 2048159
Cat #: UB5DJB
UPC: 034481185017
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 80, Bell End
Overview
2 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 80, Bell End
Also known as: 034481185017, UB5DJB
Specifications
Color: | Gray |
Material: | PVC |
Type: | Schedule 80 |
Diameter: | 2 in |
Angle: | 22 1/2° |
Sweep Radius: | 24 in |
Color: | Gray |
Type: | Schedule 80 |
Angle: | 22 1/2° |
Material: | PVC |
Diameter: | 2 in |
Sweep Radius: | 24 in |
Customer Reviews
No reviews for this product
(0)