Metal Halide, Single-Ended, Tubular Lamp, 39W, T4

Item #: 204809

Cat #: CDM-TC-35W/830-G8.5-T4-CL

UPC: 046677373726

Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 39W, Bulb: T4, Base: Bi-Pin (G8.5), Lumens: 3300, CRI: 81, Color Temperature: 3000K. ANSI Code: C130/E. *Philips Part # 37372-0*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide, Single-Ended, Tubular Lamp, 39W, Bulb: T4, Base: Bi-Pin (G8.5), Lumens: 3300, CRI: 81, Color Temperature: 3000K. ANSI Code: C130/E. *Philips Part # 37372-0*
MasteColor CDM lamp gives a unique combination of unbeatable light quality and consistent performance over lifetime while keeping running costs low. The Philips MasterColor Tubular Single-Ended T4 lamp is a compact, energy efficient, ceramic metal halide lamp that provides crisp, sparkling light.
Also known as: 046677373726, CDM-TC-35W/830-G8.5-T4-CL

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Wattage: 38, 39
Lumens: 3300, 3000
Shape: T4 (Tubular)
Volts AC: 120, 277
ANSI Code: M130/E
Light Technology: HID
Base: 2-Pin (G8.5)
Color Rendering Index (CRI): 81
Wattage: 38, 39
Shape: T4 (Tubular)
ANSI Code: M130/E
Base: 2-Pin (G8.5)
Color Temperature: 3000 (Warm White)
Lumens: 3300, 3000
Volts AC: 120, 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)