4-11/16" Square Box, Welded, 2-1/8" Deep, Offset Vertical Bracket

Item #: 20480

Cat #: 4SJD-1-VB

UPC: 687855541164

Documents & Guides
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 29.5". Includes: Ground Screw, Vertical Bracket
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 29.5". Includes: Ground Screw, Vertical Bracket
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855541164, 4SJD-1-VB, 4 & 11 bracket box, 4s bracket box, 4 square bracket box

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 29.500 in³
Number of Knockouts: 10
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Depth: 2 1/8 in
Number of Knockouts: 10
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 29.500 in³
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)