
Gear Punch Tool Kit (19 Pc Set, Includes Case & Gear Punch)
Item #: 2047980
Cat #: GPTK2
UPC: 781002857655
Documents & Guides
Gear Punch Tool Kit (19 Pc Set, Includes Case & Gear Punch), Kit Includes: Gear Driven Punch Tool, Tip-Bits – 7/8” Base With Tip, Tip-Bits – 1-1/8” Base With Tip, Spacer For Punch Tool, 7/16” Quick Change Adaptor With 3/8” Shank, Punch Tool Layout Guide, 3/8” Small Draw Stud, 3/4” Large Draw Stud, 7/8” Cup & Die Set For 1/2” Conduit, 1-1/8” Cup & Die Set For 3/4” Conduit, 1-3/4” Cup & Die Set For 1-1/4” Conduit, 2” Cup & Die Set For 1/2” Conduit, 2-1/2” Cup & Die Set For 2” Conduit & 3” Cup, Die Set For 2-1/2” Conduit, 3-1/2” Cup & Die Set For 3” Conduit, 4” Cup & Die Set For 3-1/2” Conduit & 4-1/2” Cup & Die Set For 4” Conduit
Sign In or Register to view pricing and more.
No associated products found.
Overview
Gear Punch Tool Kit (19 Pc Set, Includes Case & Gear Punch), Kit Includes: Gear Driven Punch Tool, Tip-Bits – 7/8” Base With Tip, Tip-Bits – 1-1/8” Base With Tip, Spacer For Punch Tool, 7/16” Quick Change Adaptor With 3/8” Shank, Punch Tool Layout Guide, 3/8” Small Draw Stud, 3/4” Large Draw Stud, 7/8” Cup & Die Set For 1/2” Conduit, 1-1/8” Cup & Die Set For 3/4” Conduit, 1-3/4” Cup & Die Set For 1-1/4” Conduit, 2” Cup & Die Set For 1/2” Conduit, 2-1/2” Cup & Die Set For 2” Conduit & 3” Cup, Die Set For 2-1/2” Conduit, 3-1/2” Cup & Die Set For 3” Conduit, 4” Cup & Die Set For 3-1/2” Conduit & 4-1/2” Cup & Die Set For 4” Conduit
The gear punch is the first knockout tool to feature a 7/16” quick change hex adapter. With its innovative design the gear punch is able to cut through 10 gauge steel and stainless steel and is capable of knocking out holes ranging in size from 1/2” up to 6”. The lightweight design and one size fits all grip provides a strong base while the cup and die does all the work.
Also known as: 781002857655, GPTK2
Specifications
Color: | Green/Black, Metallic |
Color: | Green/Black, Metallic |
Customer Reviews
No reviews for this product
(0)