M18 Power Supply

Item #: 2047945

Cat #: 2845-20

UPC: 045242551460

Sign In or Register to view pricing and more.
M18™ CARRY-ON™ 3600W/1800W Power Supply

Overview

M18™ CARRY-ON™ 3600W/1800W Power Supply
Our M18™ CARRY-ON™ 3600W / 1800W Power Supply provides the most versatile 15A power for the jobsite, with less hassle. The power supply delivers 3600 starting watts,1800 running watts of pure sine wave inverter energy with longer sustained power. Our users can run demanding trade tools, such as table saws, pancake compressors, or even pipe threaders. Power everything from 15A tools to your sensitive electronics, with instant start technology and better-sustained power. With a combination of any M18™ batteries, our users can power any 15A products and minimize hassles typically associated with power on the jobsite. The quiet, compact, emissions-free cordless Power Supply can operate indoors and underground, including confined spaces, scissor lifts, and utility carts. The lightweight and compact design of the CARRY-ON™ Power Supply allows our users to have power by their side, instead of relying on gas alternatives and extension cords. Our M18 CARRY-ON™ can only run on 4 batteries. Users can charge M18™ Batteries simultaneously at a 3A standard rate when the product is not in discharge mode. Prevent battery theft with lockable battery bays using a padlock (not included). Charge your sensitive electronics faster, with USB-C PD and USB-A ports. The temporary power supply is compatible with the Shoulder Strap (sold separately), reducing fatigue during transportation on and off the jobsite.
Also known as: 045242551460, 2845-20

Specifications

Primary Voltage: 120
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)