Slip Meter Riser, 4", 2' Long, TA Fitting, PVC

Item #: 204788

Cat #: 068374

UPC: 622454864832

Documents & Guides
Slip Meter Riser, 4 Inch, 2 Foot Long, TA Fitting, Supplied With a Male Adapter, PVC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Slip Meter Riser, 4 Inch, 2 Foot Long, TA Fitting, Supplied With a Male Adapter, PVC
Also known as: 622454864832, 068374, Meter riser

Specifications

Length: 2 ft
Material: PVC
Diameter: 4 in
Length: 2 ft
Diameter: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)