Wireway, Type 1, Screw Cover, 6" x 6" x 36", Steel, Gray, Flat Lid, NO Kos

Item #: 204773

Cat #: 6636GFLNK

UPC: 761515161364

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 36", Steel, No Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 36", Steel, No Knockouts, Gray.
Also known as: 761515161364, 6636GFLNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 36 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)