ELECTRIC INTERLOCK KIT FOR SWITCHES

Item #: 20477

Cat #: EIK032

UPC: 785901421863

Square D,ELECTRIC INTERLOCK KIT FOR SWITCHES,60 A,DPDT,Electrical interlock,For Series F general duty safety switches,UL Listed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,ELECTRIC INTERLOCK KIT FOR SWITCHES,60 A,DPDT,Electrical interlock,For Series F general duty safety switches,UL Listed
ELECTRIC INTERLOCK KIT FOR SWITCHES
Also known as: 785901421863, EIK032

Specifications

Mounting: Device
Type: Interlock Kit
Amps: 30
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Mounting: Device
Amps: 30
Volts AC: 600
Type: Interlock Kit
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)