![Fluorescent Lamp, Instant Start, T12, 72", 56W, 6500K Fluorescent Lamp, Instant Start, T12, 72", 56W, 6500K](https://rexel-cdn.com/products/phif72t12dalto.jpg?i=DB2A53D2-1B56-494C-B739-84D45F701728&f=420)
Fluorescent Lamp, Instant Start, T12, 72", 56W, 6500K
Item #: 204768
Cat #: F72T12/D-ALTO-15PK
UPC: 046677369859
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Slimline, Instant Start, 56 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 3800, CRI: 73, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. Length: 72 in. *Philips Part # 36985-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Slimline, Instant Start, 56 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 3800, CRI: 73, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. Length: 72 in. *Philips Part # 36985-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677369859, F72T12/D-ALTO-15PK
Specifications
Color Temperature: | 6500 (Daylight) |
Type: | Instant Start |
Length: | 72 in, 6 ft |
Wattage: | 56 |
Color Rendering Index (CRI): | 73 |
Lumens: | 3800 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Temperature: | 6500 (Daylight) |
Length: | 72 in, 6 ft |
Color Rendering Index (CRI): | 73 |
Light Technology: | Fluorescent |
Type: | Instant Start |
Wattage: | 56 |
Lumens: | 3800 |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)