Vinyl Ins Snap Spad Term 22-18AWG, #8 Stud, 25/Box

Item #: 204763

Cat #: 83-7021

UPC: 783250490004

Sign In or Register to view pricing and more.
Documents & Guides
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Red, Wire Range: 22 - 18 AWG, Stud Size: 8. Package of 25.

Overview

Snap Spade Terminal, Locking Fork, Vinyl Insulated, Red, Wire Range: 22 - 18 AWG, Stud Size: 8. Package of 25.
Also known as: 783250490004, 83-7021

Specifications

Size: 8
Color: Blue
Material: Brass, Nylon
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Size: 8
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)