Skylark Preset Slide Dimmer, Ivory

Item #: 204756

Cat #: SF-12P-277-3-IV

UPC: 027557680875

Documents & Guides
Skylark Preset Slide Dimmer, 277V, 6A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Skylark Preset Slide Dimmer, 277V, 6A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Ivory
Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way, 277V/6A in ivory
Also known as: 027557680875, SF-12P-277-3-IV

Specifications

Amps: 6
Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Color: Ivory
Amps: 6
Volts AC: 277
Color: Ivory
Type: Slide, Preset, Single-Pole
Mounting: Surface

Customer Reviews

No reviews for this product
(0)