Fluorescent Lamp, High Output, 60W, T12, 6500K

Item #: 204751

Cat #: F48T12/D/HO-ALTO-15PK

UPC: 046677369842

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output Lamp, 60W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 3400, CRI: 73, Color Temp: 6500K. Length: 48 in. *Philips Part # 36984-3* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 60W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 3400, CRI: 73, Color Temp: 6500K. Length: 48 in. *Philips Part # 36984-3* *** Not for Sale in Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677369842, F48T12/D/HO-ALTO-15PK

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 73
Wattage: 60
Lumens: 3400
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Length: 4 ft, 48 in
Wattage: 60
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 73
Lumens: 3400

Customer Reviews

No reviews for this product
(0)