LED Downlight, 4", 7 Watt, 650 Lumen, Selectable CCT, 120V

Item #: 2047444

Cat #: RT41A650ST9SC3SMWHE26

UPC: 046135628665

Documents & Guides
LED Downlight, 4", 7 Watt, 650 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable, Smooth Reflector, E26 Medium Base, 1 Per SKU, 6 per Case *Sylvania Product Code 62866* *Sylvania Part # 62866*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 4", 7 Watt, 650 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable, Smooth Reflector, E26 Medium Base, 1 Per SKU, 6 per Case *Sylvania Product Code 62866* *Sylvania Part # 62866*
Also known as: 046135628665, RT41A650ST9SC3SMWHE26

Specifications

Mounting: Recessed
Wattage: 7
Volts AC: 120
Lumens: 650
Type: Dimmable
Color: White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Volts AC: 120
Type: Dimmable
Diameter: 4 in
Dimmable: Yes
Wattage: 7
Lumens: 650
Color: White
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)