50Hp, 60Hp PowerXL DG-1, VFD, N1

Item #: 2047283

Cat #: DG1-34072FN-C21C

UPC: 786685878867

Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 60 Hp. Heavy Duty: 50 Hp. Normal Duty: 87 Amp. Heavy Duty: 72 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 110A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 60 Hp. Heavy Duty: 50 Hp. Normal Duty: 87 Amp. Heavy Duty: 72 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 110A
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34072FN-C21C Eaton PowerXL DG1 AF Drive, 380-500V input 37 kW 50 Hp CT 3-phase 50/60 Hz 72A output IP21/type 1 enclosure FR5 LCD display Internal EMC filter & DC choke
Also known as: 786685878867, DG1-34072FN-C21C

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 60, 50
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 60, 50
Volts AC: 480
Type: Variable Frequency Drive
Family / Style: PowerXL

Customer Reviews

No reviews for this product
(0)