Masonry Box, 2-Gang, 2-1/2" Deep, 1" & 3/4" KOs, Steel

Item #: 204714

Cat #: H2BD-3/4-1

UPC: 785991112153

Documents & Guides
2-Gang, Non-Gangable, Masonry Box, Drawn, Steel. Depth: 2-1/2". Side Knockouts: (2) - 3/4", (1)-1" (1) & -3/4", (1)-1". Bottom Knockouts: (3)-1/2", (2)-3/4". Cubic Inches: 71".
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, Non-Gangable, Masonry Box, Drawn, Steel. Depth: 2-1/2". Side Knockouts: (2) - 3/4", (1)-1" (1) & -3/4", (1)-1". Bottom Knockouts: (3)-1/2", (2)-3/4". Cubic Inches: 71".
Also known as: 785991112153, H2BD-3/4-1, 1900 box

Specifications

Depth: 3 1/2 in
Gangs: 2
Knockout Diameter: 3/4 in, 1 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 71 in³
Depth: 3 1/2 in
Knockout Diameter: 3/4 in, 1 in
Material: Steel
Gangs: 2
Mounting: Screw On, Nail On
Cubic Inches: 71 in³

Customer Reviews

No reviews for this product
(0)