Rigid Pipe Strap, 1-Hole, Size: 1", Material/Finish: Steel/Zinc

Item #: 204708

Cat #: 14-100S

UPC: 783126678406

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Strap, 1-Hole, Size: 1 Inch, Material/Finish: Steel/Zinc, For Rigid/IMC Conduit

Overview

Pipe Strap, 1-Hole, Size: 1 Inch, Material/Finish: Steel/Zinc, For Rigid/IMC Conduit
Also known as: 783126678406, 14-100S

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)