Blank Wallplate, 2-Gang, Nylon, Gray, Midway

Item #: 20470

Cat #: PJ23-GY

UPC: 078477958360

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Gray.

Overview

2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Gray.
2-Gang No Blank Wallplate, Midway Size, Gray
Also known as: 078477958360, PJ23-GY

Specifications

Size: Midway
Type: Blank Plate
Gangs: 2
Mounting: Box
Color: Gray
Material: Thermoplastic, Nylon
Size: Midway
Gangs: 2
Color: Gray
Type: Blank Plate
Mounting: Box
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)