
Blue Conical Plastic Anchor Kit, Pan Head Combo, #6 x 1"
Item #: 204695
Cat #: 8706E
UPC: 705591260665
Documents & Guides
Blue Conical Plastic Anchor Kit, Pan Head Combo, #6 x 1"
Sign In or Register to view pricing and more.
Overview
Blue Conical Plastic Anchor Kit, Pan Head Combo, #6 x 1"
Also known as: 705591260665, 8706E
Specifications
Length: | 1 in |
Size: | # 6 |
Length: | 1 in |
Size: | # 6 |
Customer Reviews
No reviews for this product
(0)