This product may not be available in all locations.
Terminal Block, Grounding, Green/Yellow, 14 - 6AWG, 16mm
Item #:
20469
Cat #:
1492-LG16
UPC:
662073056478
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Grounding, Green/Yellow, 14 - 6 AWG, 16 mm, 25 in a Package
Overview
Terminal Block, Grounding, Green/Yellow, 14 - 6 AWG, 16 mm, 25 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG16 from Rockwell Automation® is a green / yellow 16 mm (12.1 x 82.5 x 43.5 mm [0.476 x 3.25 x 1.71 IN]) spring-clamp terminal block with one pole. It is standard with two-circuit feed-through ground block. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056478, 1492-LG16
Specifications
Type: | Grounding, Terminal Block |
Color: | Green/Yellow |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Allowable Gauge Range: | 14 - 6 |
Type: | Grounding, Terminal Block |
Family / Style: | 1492 |
Allowable Gauge Range: | 14 - 6 |
Color: | Green/Yellow |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)