Wiring Trough, Type 3R, Slip-On Cover, 6" x 6" x 48", Steel, Gray

Item #: 204683

Cat #: 6648GRTNK

UPC: 761515142042

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Also known as: 761515142042, 6648GRTNK

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)