Wireway, Type 1, Screw Cover, 2-1/2" x 2-1/2" x 12", Steel, Gray, No KOs

Item #: 20466

Cat #: F22T112GVP

UPC: 783510358693

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Straight Section, Bulletin F40fc (painted Type 1 Lay-in Wireway, Flat Cover), Size/dims: 2.50x2.50x12.00, Material/finish: Galv/gray

Overview

Ww, Type 1, Straight Section, Bulletin F40fc (painted Type 1 Lay-in Wireway, Flat Cover), Size/dims: 2.50x2.50x12.00, Material/finish: Galv/gray
The nVent HOFFMAN HOFF22T112GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510358693, F22T112GVP

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
Length: 12 in
Color: Gray
Number of Knockouts: 0
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Knockouts: No

Customer Reviews

No reviews for this product
(0)