N3 SC ENCLOSURE 18X18X6

Item #: 204657

Cat #: 18186-WPSC

UPC: 782051354706

Sign In or Register to view pricing and more.
Documents & Guides
N3 SC ENCLOSURE 18X18X6

Overview

N3 SC ENCLOSURE 18X18X6
Also known as: 782051354706, 18186-WPSC

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 18 in
Width: 18 in

Customer Reviews

No reviews for this product
(0)