175 Watt Pulse Start Metal Halide Bulb
Item #: 204651
Cat #: MS175/HOR/PS-12PK
UPC: 046677207519
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 12,800, CRI: 62, Color Temp: 4200K, ANSI Code: M152/M137/E. Color: Clear. *Philips Part # 20751-4*
Overview
Metal Halide, Pulse Start Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 12,800, CRI: 62, Color Temp: 4200K, ANSI Code: M152/M137/E. Color: Clear. *Philips Part # 20751-4*
Also known as: 046677207519, MS175/HOR/PS-12PK
Specifications
Type: | Pulse Start |
Color: | Clear |
Color Temperature: | 4200 (Cool White) |
Volts AC: | 480, 120, 277, 240, 208 |
Color Rendering Index (CRI): | 62 |
Base: | Mogul Screw (E39) |
Shape: | ED28 (Elliptical Dimple) |
ANSI Code: | M137/E, M152/E |
Wattage: | 175 |
Lumens: | 12800 |
Light Technology: | HID |
Type: | Pulse Start |
Color Temperature: | 4200 (Cool White) |
Color Rendering Index (CRI): | 62 |
Shape: | ED28 (Elliptical Dimple) |
Wattage: | 175 |
Light Technology: | HID |
Color: | Clear |
Volts AC: | 480, 120, 277, 240, 208 |
Base: | Mogul Screw (E39) |
ANSI Code: | M137/E, M152/E |
Lumens: | 12800 |
Customer Reviews
No reviews for this product
(0)