40 Watt Bulb PAR38 Halogen Flood

Item #: 204641

Cat #: 40PAR38/IRC+/FL25-120V-12PK

UPC: 046677145033

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 40W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 720, Color Temperature: 2720K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 14503-7*

Overview

Halogen Reflector Lamp, 40W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 720, Color Temperature: 2720K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 14503-7*
Also known as: 046677145033, 40PAR38/IRC+/FL25-120V-12PK

Specifications

Color Temperature: 2720 (Warm White)
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Lumens: 720
Wattage: 40
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Temperature: 2720 (Warm White)
Base: Medium Screw Skirted (E26sk)
Lumens: 720
Shape: PAR38 (Sealed Beam)
Angle: 25°
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)