Wiring Trough, Type 3R, Slip-On Cover, 6" x 6" x 12", Steel, Gray
Item #:
204640
Cat #:
6612GRTNK
UPC:
761515141816
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 6 Inch Width, 6 Inch Depth, 1 Foot Length, NO KNOCKOUTS
Overview
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 6 Inch Width, 6 Inch Depth, 1 Foot Length, NO KNOCKOUTS
Also known as: 761515141816, 6612GRTNK
Specifications
Length: | 12 in |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 3R |
Length: | 12 in |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)