This product has been discontinued.
Fluorescent Lamp, T8, 40W, 3500K
Item #: 204623
Cat #: F40T8/TL835-ALTO-25PK
UPC: 046677368340
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 40W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3725, CRI: 85, Color Temp: 3500K. Length: 60 in. *Philips Part # 36834-0* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, 40W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3725, CRI: 85, Color Temp: 3500K. Length: 60 in. *Philips Part # 36834-0* *** Not for Sale in Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677368340, F40T8/TL835-ALTO-25PK
Specifications
Lumens: | 3725 |
Length: | 5 ft, 60 in |
Color Rendering Index (CRI): | 85 |
Wattage: | 40 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Lumens: | 3725 |
Color Rendering Index (CRI): | 85 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Length: | 5 ft, 60 in |
Wattage: | 40 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)