Wiring Trough, Type 3R, Slip-On Cover, 4" x 4" x 36", Steel, Gray
Item #:
204621
Cat #:
4436GRTNK
UPC:
761515140772
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 4 Inch Width, 4 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Overview
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 4 Inch Width, 4 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 761515140772, 4436GRTNK
Specifications
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Length: | 36 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Height: | 4 in |
Material: | Steel |
Width: | 4 in |
Length: | 36 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)