8.8W A19 LED Lamp, 50K

Item #: 2046209

Cat #: S28920

UPC: 045923289200

Sign In or Register to view pricing and more.
Documents & Guides
8.8W; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle; 120-277V

Overview

8.8W; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle; 120-277V
Satco's S28920 8.8 watt, medium base LED lamp is an energy efficient light bulb with a traditional A19 shape. Suitable for use in enclosed fixtures, this lamp is the perfect choice for illuminating any room in your home. With superior 90 CRI light quality, this lamp delivers 25,000 hours of natural white light.
Also known as: 045923289200, S28920

Specifications

Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Wattage: 8.800
Angle: 220°
Color Temperature: 5000 (Bright White)
Wattage: 8.800
Shape: A19 (Arbitrary)
Angle: 220°

Customer Reviews

No reviews for this product
(0)