2-1/2 IN HOR/VERT SEALING FTG

Item #: 204609

Cat #: EYA-250

UPC: 783126138122

Documents & Guides
OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 2-3/4 IN Body Diameter X 7-1/4 IN Overall Length, 3-1/4 IN Turning Radius, 1 LB 3 OZ Sealing Compound Required, 1-1/2 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, CSA 009795 Suitable For Wet Locations, UL Listed Using: O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, CSA Certified Sealing Compound, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB + H2, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 2-3/4 IN Body Diameter X 7-1/4 IN Overall Length, 3-1/4 IN Turning Radius, 1 LB 3 OZ Sealing Compound Required, 1-1/2 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, CSA 009795 Suitable For Wet Locations, UL Listed Using: O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, CSA Certified Sealing Compound, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB + H2, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC
Also known as: 783126138122, EYA-250

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)