Wiring Trough, Type 3R, Slip-On Cover, 4" x 4" x 24", Steel, Gray

Item #: 204602

Cat #: 4424GRTNK

UPC: 761515140703

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 4 Inch Width, 4 Inch Depth, 2 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 4 Inch Width, 4 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Also known as: 761515140703, 4424GRTNK

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 24 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)