Wiring Trough, Type 3R, Slip-On Cover, 4" x 4" x 12", Steel, Gray

Item #: 204589

Cat #: 4412GRTNK

UPC: 761515140604

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 4 Inch Width, 4 Inch Depth, 1 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 4 Inch Width, 4 Inch Depth, 1 Foot Length, NO KNOCKOUTS
Also known as: 761515140604, 4412GRTNK

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)