Safety Switch, Solid Neutral Assembly Kit, 30/60A, 600V AC/DC

Item #: 20457

Cat #: SN03C

UPC: 785901421870

Sign In or Register to view pricing and more.
Safety Switch, Solid Neutral Assembly Kit, 30/60 Amp, 600 Volt AC/DC, Copper Only

Overview

Safety Switch, Solid Neutral Assembly Kit, 30/60 Amp, 600 Volt AC/DC, Copper Only
Also known as: 785901421870, SN03C

Specifications

Mounting: Device
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps Range: 30 - 60
Mounting: Device
Volts AC: 600
Amps Range: 30 - 60
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)