This product has been discontinued.
Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 25W, 3500K
Item #: 204562
Cat #: FB32T8/ADV835/6/XEW/ALTO-25W
UPC: 046677204211
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 25W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 20421-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, Rapid Start, U-Bent Lamp, 25W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 20421-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 25W U-Bent Lamps are environmentally responsible lamps, featuring energy savings and low mercury.
Also known as: 046677204211, FB32T8/ADV835/6/XEW/ALTO-25W, tubescent
Specifications
Type: | Rapid Start |
Color Rendering Index (CRI): | 85 |
Wattage: | 25 |
Shape: | T8-6U (U-Bend) |
Lumens: | 2400 |
Color Temperature: | 3500 (Neutral White) |
Length: | 22.438 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Type: | Rapid Start |
Wattage: | 25 |
Lumens: | 2400 |
Length: | 22.438 in |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 85 |
Shape: | T8-6U (U-Bend) |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)