Tapping Screw, Pan Head, Combo, 10 x 3" 100/PK

Item #: 204552

Cat #: 10X3PHCTSZJ

UPC: 705591960671

Sign In or Register to view pricing and more.
Documents & Guides
Self-Tapping Screw, Pan Head - Combo, # 10 x 3", Steel, Zinc Plated, Order of 1 Each = Pack of 100

Overview

Self-Tapping Screw, Pan Head - Combo, # 10 x 3", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591960671, 10X3PHCTSZJ

Specifications

Size: # 10
Drive: Phillips, Slotted
Length: 3 in
Material: Steel
Size: # 10
Length: 3 in
Drive: Phillips, Slotted
Material: Steel

Customer Reviews

No reviews for this product
(0)