Terminal Block, Grounding, 2 Points Each Side, Green/Yellow, 1.5mm

Item #: 20451

Cat #: 1492-LG2Q

UPC: 662073056379

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Grounding, 2 Connection Points Each Side, Green/Yellow, 26 - 14 AWG, 1.5 mm, 50 in a Package

Overview

Terminal Block, Grounding, 2 Connection Points Each Side, Green/Yellow, 26 - 14 AWG, 1.5 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG2Q from Rockwell Automation® is a green / yellow 1.5 mm (3.5 x 75 x 29.5 mm [0.138 x 2.95 x 1.16IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through ground block and two points each side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056379, 1492-LG2Q

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 26 - 14
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 26 - 14
Color: Green/Yellow
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)